

DODGE
DODGE
P4B526-USAF-407LER MOD ; 138702
DODGE DODGE
Description
P4B526-USAF-407LER MOD; 138702 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
138702
BDI #
24300753

Details
4828.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B526-USAF-407LER-MOD-;-138702/p/24300753
Your Price
$ 4,828.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
72.93
EAN
0782477642944
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
BRG22226KC3
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
161
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Length Thru Bore
7.5 Inch | 190.5 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh