

DODGE
DODGE
P4B528-ISAF-125MR
DODGE DODGE
Description
P4B528-ISAF-125MR; 075431 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 152.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 397MM Minimum Bolt Spacing; 441.45MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
075431
BDI #
24629083

Details
5154.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B528-ISAF-125MR/p/24629083
Your Price
$ 5,154.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
88.97
EAN
0782475280452
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75431
Weight / LBS
196.4
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 152.4MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 397MM Minimum Bolt Spacing; 441.45MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.984 Inch | 151.994 Millimeter
Bolt Spacing Minimum
15.63 Inch | 397Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Bore
4.921 Inch | 125 Millimeter
Bolt Spacing Maximum
17.38 Inch | 441.45Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh