

DODGE
DODGE
P4B530-SFXT-503TT
DODGE DODGE
Description
P4B530-SFXT-503TT; 042282 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 6-5/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16-3/4" Minimum Bolt Spacing; 18-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
042282
BDI #
243950

Details
6914.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B530-SFXT-503TT/p/243950
Your Price
$ 6,914.39 / each
$ 6,915.00 / each BDIExpress
$ 6,915.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
135.9
EAN
0782475022724
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22230K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B530-SFXT-503TT SAF-XT
Manufacturer Internal Number
042282
Weight / LBS
215
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 6-5/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16-3/4" Minimum Bolt Spacing; 18-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
16.75 Inch | 425.45Millimeter
Base to Center Height
6.313 Inch | 160.35 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Length Thru Bore
7.969 Inch | 202.413 Millimeter
Bolt Spacing Maximum
18.5 Inch | 469.9Millimeter
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh