

DODGE
DODGE
P4B532-ISAF-140MRE
DODGE DODGE
Description
P4B532-ISAF-140MRE; 081248 ; PILLOW BLK ROLLER BRG NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 441.45MM Minimum Bolt Spacing; 488.95MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
081248
BDI #
22268297

Details
7749.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B532-ISAF-140MRE/p/22268297
Your Price
$ 7,749.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
90.6
EAN
0782477130724
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
INS-IP-140MR
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
081248
Weight / LBS
200
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 441.45MM Minimum Bolt Spacing; 488.95MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Minimum
17.38 Inch | 441.45Millimeter
Length Thru Bore
6.17 Inch | 156.72 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Bore
5.512 Inch | 140 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh