https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
INA
INA
PASE25-XL-N
INA INA
Description
PASE25-XL-N X-LIFE PILLOW BLOCK BEARING ; 25MM BORE 36.5MM
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 95.275MM Minimum Bolt Spacing; 114.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PASE25-XL-N
BDI #
1412077
Details
115.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PASE25-XL-N/p/1412077
Your Price
$ 115.36 / each
$ 116.00 / each BDIExpress
$ 116.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.7
EAN
4012802838985
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRAE25NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PASE25N
Weight / LBS
1.985
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 95.275MM Minimum Bolt Spacing; 114.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
3.751 Inch | 95.275Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

