https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
INA
INA
PASE30-XL-N
INA INA
Description
PASE30-XL-N X-LIFE PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PASE30-XL-N
BDI #
1412078
Details
142.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PASE30-XL-N/p/1412078
Your Price
$ 142.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.13
EAN
4012802838701
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRAE30NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PASE30N
Weight / LBS
2.867
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Bolt Spacing Minimum
4.252 Inch | 108Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

