Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PB225M110YFH https://www.bdiexpress.com/medias/INDREXXXTXXX-ZA-2203F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTl8aW1hZ2UvanBlZ3xhRFZpTDJnMk55OHhNRE0wTXpFNU5USTBOall5TWk5SlRrUlNSVmhZV0ZSWVdGaGZXa0ZmTWpJd00wWmZNekF3ZURNd01DNXFjR2N8NDVmYjNjM2I5MWIxNzk2MzM2NTZjN2RlNGM2YTRmN2VhMmRlMjlmMGUwMzI0NjcyMmI5OTQ3OTY3NWU0NmUwNQ
23943189 Pillow Block Bearings 

LINKBELT LINKBELT

PB225M110YFH

Description

PB225M110YFH PILLOW BLOCK BEARING ; NON-RETURNABLE 110MM SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

10427514

BDI #
23943189

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10001.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,001.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
40.77
EAN
0662864306836
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
B5M110YL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10427514
Weight / LBS
90
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
13.5 Inch | 342.9Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Bore
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh