Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PBDC-BR-075 https://www.bdiexpress.com/medias/INDCLIPBXXXX-PBDC-BR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODN8aW1hZ2UvanBlZ3xhR0poTDJnNE5pODVOVGt3TURZMk1UZzBNakl5TG1wd1p3fDJiNTY1NDM5ZDZjNDNiYWZlYzFmNDQ1NzRlMTQzYTQ4YTc2ZDgxMTQ3MDJmMjA1YmFmOWU0NmQ2MDZlOTEyMzI
196926 Pillow Block Bearings 

CLIMAX METAL CLIMAX METAL

PBDC-BR-075

Description

PBDC-BR-075 PILLOW BLOCK BEARING ; 3/4" BORE BRONZE

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Die Cast Zinc Alloy; Non-Expansion

Part #

PBDC-BR-075

BDI #
196926

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.4
EAN
0044861013298
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
BR-075
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.climaxmetal.com
Weight / LBS
0.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Actual Bolt Center to Center
2.8 Inch | 71.1Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
2.8 Inch | 71.1 Millimeter
Length Thru Bore
1.125 Inch | 28.58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh