CLIMAX METAL
CLIMAX METAL
PBPH-BL-062
CLIMAX METAL CLIMAX METAL
Description
PBPH-BL-062 PILLOW BLOCK BALL BEARING ; 5/8" BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
PBPH-BL-062
BDI #
196928

Details
43.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PBPH-BL-062/p/196928
Your Price
$ 43.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.9
EAN
0044861013502
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
No
Insert Part Number
BL-062
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.climaxmetal.com
Weight / LBS
0.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Base to Center Height
1.311 Inch | 33.3 Millimeter
Actual Bolt Center to Center
3.4 Inch | 86.4Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh