Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEB22563FH https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwMXxpbWFnZS9qcGVnfGFETTFMMmhrWmk4eE1EYzNNREV5TVRZMU5ETXdNaTlKVGtSTUxVSlFRbGhZV0ZoZlVFVkNYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1MDFlYThhOWY5ZTExMDMyNTcwNzgxNWQwMWM4MWFjNDc3Zjg2N2MwMDllYjNhMGU3MDI1ZDJjMDQ4MWMyMjY0
580705 Pillow Block Bearings 

LINKBELT LINKBELT

PEB22563FH

Description

PEB22563FH PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-7/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

10439978

BDI #
580705

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3907.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,907.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
37.85
EAN
0662327112349
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
B22563HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEB22563FH
Manufacturer Internal Number
5811234
Weight / LBS
76
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-7/16" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
4.438 Inch | 112.71 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
12.3 Inch | 312.4 Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Actual Bolt Center to Center
12.3 Inch | 312.4Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh