Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEU3K55K5 https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTZ8aW1hZ2UvanBlZ3xhRGRtTDJneVlpODVOamMwTkRFNE1qVTNPVFV3TG1wd1p3fDk5YWYyYmVkZmZjYjA2NzI1NjY4NmJlMGE2YjVlZjJhYmI3ODFkZDllMmU4NGY5YTVmOTViNTRjOTEwNTZkODA
577626 Pillow Block Bearings 

LINKBELT LINKBELT

PEU3K55K5

Description

PEU3K55K5 PILLOW BLOCK BALL BEARING ; 3-7/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion

Part #

10433887

BDI #
577626

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9296.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 9,296.09 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.77
EAN
0793699902099
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG3K55L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU3K55K5
Manufacturer Internal Number
0190209
Weight / LBS
82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Actual Bolt Center to Center
14.5 Inch | 368.3Millimeter
Base to Center Height
5.688 Inch | 144.5 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Length Thru Bore
3.969 Inch | 100.813 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh