https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyOXxpbWFnZS9qcGVnfGFEVmlMMmhrT0M4eE1EYzJPVEl3TnpZeU16Y3hNQzlKVGtSTUxVSlFRbGhZV0ZoZlVFeENYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZmEyZmEwMjVkN2JlNGQ5ZmE1MGFhOTlkNTY5NWYxNWY5ODQyMjhhNWE4ODcyZDg0M2QwOTQ4MzhjZmJjZDk3
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyOXxpbWFnZS9qcGVnfGFEVmlMMmhrT0M4eE1EYzJPVEl3TnpZeU16Y3hNQzlKVGtSTUxVSlFRbGhZV0ZoZlVFeENYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ZmEyZmEwMjVkN2JlNGQ5ZmE1MGFhOTlkNTY5NWYxNWY5ODQyMjhhNWE4ODcyZDg0M2QwOTQ4MzhjZmJjZDk3
LINKBELT
LINKBELT
PLB68127FD5
LINKBELT LINKBELT
Description
PLB68127FD5 ; POR MTO
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10427639
BDI #
574936
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PLB68127FD5/p/574936
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
272.155
EAN
0793699060089
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22244LBKC3
Seals
Pentac 5 Point
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PLB68127FD5
Manufacturer Internal Number
5806008
Weight / LBS
665
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
9.5 Inch | 240 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Actual Bolt Center to Center
24.75 Inch | 628.65Millimeter
Bore
7.938 Inch | 201.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

