BOSTON GEAR
BOSTON GEAR
PPB4
BOSTON GEAR BOSTON GEAR
Description
PPB4 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE BRASS
Pillow Block Bearing; 2 Bolt Pillow Block; 1/4" Bore; 1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
34304
BDI #
167550

Details
149.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PPB4/p/167550
Your Price
$ 149.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.028
EAN
0781711343043
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Light Duty | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1/4" Bore; 1/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.25 Inch | 6.35 Millimeter
Nominal Bolt Center to Center
1.1 Inch | 27.9 Millimeter
Base to Center Height
0.25 Inch | 6.35 Millimeter
Actual Bolt Center to Center
1.1 Inch | 27.9Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh