Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAPL08A107SM https://www.bdiexpress.com/medias/INDTIMPBXXXX-QAP-RL-P-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjJ8aW1hZ2UvanBlZ3xhR0ppTDJnM1ppOHhNREk1TXpRek9UZzFOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVVUZRWDFKTVgxQmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDU0MzZiNmVlNWUxMmNmZGMxODMwNzlmYmZhYTVkMmE2ODczYjYyM2YzYTFmZTQ1MWE3MzE1ODhiZWY3ZmRlNDU
20395520 Pillow Block Bearings 

TIMKEN TIMKEN

QAPL08A107SM

Description

QAPL08A107SM SPH RLR BRG HOUSING UNIT ; 2 BOLT CONCENTRIC LOCK SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QAPL08A107SM

BDI #
20395520

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

474.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 474.83 / each
$ 475.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.082
EAN
0883450403658
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22208
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh