TIMKEN
TIMKEN
QASN15A075SM
TIMKEN TIMKEN
Description
QASN15A075SM PILLOW BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QASN15A075SM
BDI #
778375
Details
1278.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN15A075SM/p/778375
Your Price
$ 1,278.23 / each
$ 1,279.00 / each BDIExpress
$ 1,279.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.804
EAN
0883450354127
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN15A075SM
Weight / LBS
46
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 241MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.2 Inch | 259.1 Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.622 Inch | 92 Millimeter
Bolt Spacing Minimum
9.488 Inch | 241Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


