

EDT CORP
EDT CORP
QB10GD9-30
EDT CORP EDT CORP
Description
QB10GD9-30 ; POR
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/8" Bore; 1.56" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Part #
QB10GD9-30
BDI #
20873781

Details
710.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QB10GD9-30/p/20873781
Your Price
$ 710.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.771
EAN
0883450880039
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QBIUD9-30
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | Black-Green Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/8" Bore; 1.56" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 4.13" Minimum Bolt Spacing; 5.13" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Bore
1.875 Inch | 47.625 Millimeter
Base to Center Height
1.56 Inch | 39.624 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh