https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-QB-9-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NjZ8aW1hZ2UvanBlZ3xhR1psTDJnMk1DOHhNREl5T0RFM01UazVOekl4TkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsOVJRbDg1WDBkZk9WOHpNREI0TXpBd0xtcHdad3xiNTNmYTI1MjM2ZDBhODRiNDFhOGM4MDQ1NzQ5ZDc0YTc5NjA3Nzg2NGMxZGMxMjg2YTZlYzI3M2RlMDEzNDBk
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-TB-QB-9-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NjZ8aW1hZ2UvanBlZ3xhR1psTDJnMk1DOHhNREl5T0RFM01UazVOekl4TkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5VVFsOVJRbDg1WDBkZk9WOHpNREI0TXpBd0xtcHdad3xiNTNmYTI1MjM2ZDBhODRiNDFhOGM4MDQ1NzQ5ZDc0YTc5NjA3Nzg2NGMxZGMxMjg2YTZlYzI3M2RlMDEzNDBk
EDT CORP
EDT CORP
QB9GF9-1-1/2
EDT CORP EDT CORP
Description
QB9GF9-1-1/2 PILLOW BLOCK BEARING ; TAPPED BASE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Polymer; Non-Expansion
Part #
QB9GF9-1-1/2
BDI #
20871753
Details
991.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QB9GF9-1-1-2/p/20871753
Your Price
$ 991.89 / each
$ 992.00 / each BDIExpress
$ 992.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.451
EAN
0883450874946
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QBIUF9-1-1/2
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Green Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; Not Relubricatable; Cast Polymer; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
3.5 Inch | 88.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

