https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-AA-1-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhRGN4TDJoaU1TOHhNREl5T0RFeU56RTNNRFU1TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5QlFWOHhYMEZmT1Y4ek1EQjRNekF3TG1wd1p3fDdhMjQ5NzZjZDI0NmE0ODEwZjFhZGFhMjZhZmZiNWJkMmM4NzNjYWY0YWVmZWQ5OTI5YjA4MmM0NmRkNTBkN2M
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-AA-1-A-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjJ8aW1hZ2UvanBlZ3xhRGN4TDJoaU1TOHhNREl5T0RFeU56RTNNRFU1TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5QlFWOHhYMEZmT1Y4ek1EQjRNekF3TG1wd1p3fDdhMjQ5NzZjZDI0NmE0ODEwZjFhZGFhMjZhZmZiNWJkMmM4NzNjYWY0YWVmZWQ5OTI5YjA4MmM0NmRkNTBkN2M
EDT CORP
EDT CORP
QF1AG9-45
EDT CORP EDT CORP
Description
QF1AG9-45 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-13/16" Bore; 2-1/8" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 5.31" Minimum Bolt Spacing; 6.31" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1AG9-45
BDI #
20873925
Details
2420.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1AG9-45/p/20873925
Your Price
$ 2,420.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.583
EAN
0883450877961
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
QFIUG9-45
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-13/16" Bore; 2-1/8" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 5.31" Minimum Bolt Spacing; 6.31" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
2.297 Inch | 58.344 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Bolt Spacing Maximum
6.31 Inch | 160.274Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Bolt Spacing Minimum
5.31 Inch | 134.874Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

