EDT CORP
EDT CORP
QFT14E9T-64T
EDT CORP EDT CORP
Description
QFT14E9T-64T PILLOW BLOCK BEARING ; SPLIT COLLAR
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QFT14E9T-64T
BDI #
20866827
Details
24207.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QFT14E9T-64T/p/20866827
Your Price
$ 24,207.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
30.839
EAN
0883450939874
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Set Screw Split Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
Not Available
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Sphere Insert | Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
68
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Set Screw Split Sleeve Mount; Sleeve Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Bore
4 Inch | 101.6 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Length Thru Bore
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


