https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-QMPF-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjh8aW1hZ2UvanBlZ3xhR1V3TDJneU5DOHhNREl5T0RJeE1ERXdOak01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5UlRWQkdYMDVRWHpNd01IZ3pNREF1YW5CbnwyMmExOTYyYjg3YjIwYTA5ZTBkMWQ0OTA1MmMwNDM5OWNhZWE2NDcyZDMxNzkxOGY2OGNiOTE2MTc3ZGMzZjg5
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-QMPF-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjh8aW1hZ2UvanBlZ3xhR1V3TDJneU5DOHhNREl5T0RJeE1ERXdOak01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5UlRWQkdYMDVRWHpNd01IZ3pNREF1YW5CbnwyMmExOTYyYjg3YjIwYTA5ZTBkMWQ0OTA1MmMwNDM5OWNhZWE2NDcyZDMxNzkxOGY2OGNiOTE2MTc3ZGMzZjg5
TIMKEN
TIMKEN
QMPF18J090SMNP
TIMKEN TIMKEN
Description
QMPF18J090SMNP PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 90MM Bore; 95MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 225.425MM Minimum Bolt Spacing; 276.225MM Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Steel; Non-Expansion
Part #
QMPF18J090SMNP
BDI #
22089785
Details
3044.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF18J090SMNP/p/22089785
Your Price
$ 3,044.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.39
EAN
0883450958660
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Nickel Coated Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
49
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 90MM Bore; 95MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 225.425MM Minimum Bolt Spacing; 276.225MM Maximum Bolt Spacing; Relubricatable; Nickel Coated Cast Steel; Non-Expansion
Bolt Spacing Maximum
10.875 Inch | 276.225Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
8.875 Inch | 225.425Millimeter
Nominal Bolt Center to Center
9.9 Inch | 251.5 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

