Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMPL15J211SM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
762127 Pillow Block Bearings 

TIMKEN TIMKEN

QMPL15J211SM

Description

QMPL15J211SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7.7" Minimum Bolt Spacing; 8.4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QMPL15J211SM

BDI #
762127

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1262.58 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,262.58 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450155106
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPL15J211SM
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7.7" Minimum Bolt Spacing; 8.4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Bolt Spacing Minimum
7.7 Inch | 195.58Millimeter
Bolt Spacing Maximum
8.4 Inch | 213.36Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh