Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVP14V065SO https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
768749 Pillow Block Bearings 

TIMKEN TIMKEN

QVP14V065SO

Description

QVP14V065SO PILLOW BLOCK SPH RLR BRG ; V-LOCK SINGLE-NUT 2BOLT SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 70MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 174.625MM Minimum Bolt Spacing; 218.948MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVP14V065SO

BDI #
768749

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

999.1 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 999.10 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.188
EAN
0883450226929
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22214
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVP14V065SO
Weight / LBS
19
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 70MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 174.625MM Minimum Bolt Spacing; 218.948MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2.559 Inch | 65 Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Length Thru Bore
3.19 Inch | 81.026 Millimeter
Bolt Spacing Maximum
8.62 Inch | 218.948Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh