Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVSN14V065ST https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
761520 Pillow Block Bearings 

TIMKEN TIMKEN

QVSN14V065ST

Description

QVSN14V065ST PILLOW BLK SPH RLR BRG ; V-LOCK SINGLE-NUT SOLID-BLOCK

Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 196MM Minimum Bolt Spacing; 235MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVSN14V065ST

BDI #
761520

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1035.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,035.15 / each
$ 1,036.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.528
EAN
0883450146821
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22214
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVSN14V065ST
Weight / LBS
32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 196MM Minimum Bolt Spacing; 235MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
7.717 Inch | 196Millimeter
Bolt Spacing Maximum
9.252 Inch | 235Millimeter
Length Thru Bore
3.189 Inch | 81 Millimeter
Bore
2.559 Inch | 65 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh