TIMKEN
TIMKEN
QVVPF28V125SM
TIMKEN TIMKEN
Description
QVVPF28V125SM PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 139.7MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 384.175MM Minimum Bolt Spacing; 403.225MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPF28V125SM
BDI #
757188
Details
7137.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPF28V125SM/p/757188
Your Price
$ 7,137.90 / each
$ 7,138.00 / each BDIExpress
$ 7,138.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
52.372
EAN
0883450089111
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22228
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
134
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 125MM Bore; 139.7MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 384.175MM Minimum Bolt Spacing; 403.225MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Bore
4.921 Inch | 125 Millimeter
Bolt Spacing Minimum
15.125 Inch | 384.175Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Maximum
15.875 Inch | 403.225Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


