Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVSN19V085SEM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
789877 Pillow Block Bearings 

TIMKEN TIMKEN

QVVSN19V085SEM

Description

QVVSN19V085SEM PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 279MM Minimum Bolt Spacing; 292MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVVSN19V085SEM

BDI #
789877

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2347.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,347.37 / each
$ 2,348.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.013
EAN
0883450087919
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22219
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 279MM Minimum Bolt Spacing; 292MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
4.409 Inch | 112 Millimeter
Length Thru Bore
4.646 Inch | 118 Millimeter
Bolt Spacing Minimum
10.984 Inch | 279Millimeter
Bore
3.346 Inch | 85 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bolt Spacing Maximum
11.496 Inch | 292Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh