Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVSN26V110SEM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
789797 Pillow Block Bearings 

TIMKEN TIMKEN

QVVSN26V110SEM

Description

QVVSN26V110SEM PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 332MM Minimum Bolt Spacing; 365MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QVVSN26V110SEM

BDI #
789797

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4407.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,407.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.412
EAN
0883450081443
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVSN26V110SEM
Weight / LBS
88
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 332MM Minimum Bolt Spacing; 365MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4.331 Inch | 110 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Bolt Spacing Minimum
13.071 Inch | 332Millimeter
Length Thru Bore
7.008 Inch | 178 Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Bolt Spacing Maximum
14.37 Inch | 365Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh