Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPB 400-C4 https://www.bdiexpress.com/medias/INDMORPBXXXX-RPB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDR8aW1hZ2UvanBlZ3xhRGhrTDJnME9TODVOVGt3TVRNMk9ETXlNRE13TG1wd1p3fGVjZmMxYjU5Mzg2MzIxNmQxZWZiNjhiM2RkZTMxNGYxODk5Yjg3NDI2N2Y1MTc4NjQwYmMzMzdkMTY1YzVhNGI
351724 Pillow Block Bearings 

SEALMASTER SEALMASTER

RPB 400-C4

Description

RPB 400-C4 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

559869

BDI #
351724

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3933.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,933.57 / each
$ 3,934.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.913
EAN
0662288493679
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
RCI-400-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 400-C4
Manufacturer Internal Number
559869
Weight / LBS
76.9
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11" Minimum Bolt Spacing; 13" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Maximum
13 Inch | 330.2Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh