https://www.bdiexpress.com/medias/INDFAFPBXXXX-RSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NnxpbWFnZS9qcGVnfGFHRm1MMmcwTWk4eE1EYzJOekU0TURNek16QTROaTlKVGtSR1FVWlFRbGhZV0ZoZlVsTkJUMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzVmMDQ5MjNmN2RjZmY3OGRkY2ZlNzU4MWI4YzA4MzgxMTM3MzUzM2VhOTk1M2FjYjhiMDg3MDZhYmNkNjQyMg
https://www.bdiexpress.com/medias/INDFAFPBXXXX-RSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NnxpbWFnZS9qcGVnfGFHRm1MMmcwTWk4eE1EYzJOekU0TURNek16QTROaTlKVGtSR1FVWlFRbGhZV0ZoZlVsTkJUMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzVmMDQ5MjNmN2RjZmY3OGRkY2ZlNzU4MWI4YzA4MzgxMTM3MzUzM2VhOTk1M2FjYjhiMDg3MDZhYmNkNjQyMg
TIMKEN
TIMKEN
RSAO1 15/16
TIMKEN TIMKEN
Description
RSAO1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RSAO1 15/16
BDI #
1371763
Details
780.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RSAO1-15-16/p/1371763
Your Price
$ 780.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.239
EAN
0087796060722
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GN115KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RSAO 1 15/16
Weight / LBS
15.96
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 3-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Nominal Bolt Center to Center
8.9 Inch | 226.1 Millimeter
Actual Bolt Center to Center
9 Inch | 228.6Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

