https://www.bdiexpress.com/medias/INDINAPBXXXX-RSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFHUmxMMmd3WlM4eE1EYzNNREV5T0RBM05qZ3pNQzlKVGtSSlRrRlFRbGhZV0ZoZlVsTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MjE2ZDY0M2EwYTBkYzdmMjM2NjY1YWQxOGVlYWEzOWRmMWIyZTllMmU0YmZjYjg5N2U1ZGRlZGNkODQ0MzQ0YQ
https://www.bdiexpress.com/medias/INDINAPBXXXX-RSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFHUmxMMmd3WlM4eE1EYzNNREV5T0RBM05qZ3pNQzlKVGtSSlRrRlFRbGhZV0ZoZlVsTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MjE2ZDY0M2EwYTBkYzdmMjM2NjY1YWQxOGVlYWEzOWRmMWIyZTllMmU0YmZjYjg5N2U1ZGRlZGNkODQ0MzQ0YQ
INA
INA
RSHE30-XL-N
INA INA
Description
RSHE30-XL-N HSG UNIT ; PLUMMER BLOCK
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RSHE30-XL-N
BDI #
1177201
Details
280.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RSHE30-XL-N/p/1177201
Your Price
$ 280.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.01
EAN
4012802835991
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GE30KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSHE30N
Weight / LBS
2.47
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Actual Bolt Center to Center
3 Inch | 76Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

