https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF1500-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjB8aW1hZ2UvanBlZ3xhR1kzTDJnME1pOHhNREk0TnpJeE5qUTVNalUzTkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHTVRVd01GODBRa3hVWHpNd01IZ3pNREF1YW5CbnxiMmU3MzBhMjNhOGRmNjYxOGRlMDA2MjNiYzQzZWRmNWRkMjVhZTRlMGRjMzY3OGFkZGQ3YzIwYzdhNmVmNzU5
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF1500-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMjB8aW1hZ2UvanBlZ3xhR1kzTDJnME1pOHhNREk0TnpJeE5qUTVNalUzTkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHTVRVd01GODBRa3hVWHpNd01IZ3pNREF1YW5CbnxiMmU3MzBhMjNhOGRmNjYxOGRlMDA2MjNiYzQzZWRmNWRkMjVhZTRlMGRjMzY3OGFkZGQ3YzIwYzdhNmVmNzU5
SKF
SKF
SAF 1620
SKF SKF
Description
SAF 1620 PILLOW BLOCK HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 1620
BDI #
1266368
Details
4560.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-1620/p/1266368
Your Price
$ 4,560.84 / each
$ 4,561.00 / each BDIExpress
$ 4,561.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
45.88
EAN
7316576668302
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
1320 K
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 1620
Weight / LBS
101
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Length Thru Bore
7.313 Inch | 185.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

