https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22216-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhR0psTDJnM09TOHhNRFExT0RZME5ERXhPVFU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qRTJYekpDVEZSZk16QXdlRE13TUM1cWNHY3wxYmY5MmJlYWI1MmQ3YjlmY2MyODRjNWU3OTIyMjg5OWIyODM0MjkxYzFhNDVjZGExMWYxNjM0NDJmOWNlOTQ5
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22216-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhR0psTDJnM09TOHhNRFExT0RZME5ERXhPVFU0TWk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qRTJYekpDVEZSZk16QXdlRE13TUM1cWNHY3wxYmY5MmJlYWI1MmQ3YjlmY2MyODRjNWU3OTIyMjg5OWIyODM0MjkxYzFhNDVjZGExMWYxNjM0NDJmOWNlOTQ5
SKF
SKF
SAF 22216
SKF SKF
Description
SAF 22216 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 244.475MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22216
BDI #
1266375
Details
1279.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22216/p/1266375
Your Price
$ 1,279.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.86
EAN
7316576668395
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22216
Weight / LBS
34
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 244.475MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
9.625 Inch | 244.475Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

