https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22228-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhRGRpTDJnNU55OHhNRFExT0RZME5qa3dORGcyTWk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSTRYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhMzRiZjU5YzYzNjEwNGE0YWNhOGM5YzU0NGJkYTI1ZGZjNTc3ZGZhZmNmMTAyYmZiOTZjNTQ3ZWUzZDcwNWEx
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22228-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhRGRpTDJnNU55OHhNRFExT0RZME5qa3dORGcyTWk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSTRYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhMzRiZjU5YzYzNjEwNGE0YWNhOGM5YzU0NGJkYTI1ZGZjNTc3ZGZhZmNmMTAyYmZiOTZjNTQ3ZWUzZDcwNWEx
SKF
SKF
SAF 22228
SKF SKF
Description
SAF 22228 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 396.875MM Minimum Bolt Spacing; 441.325MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22228
BDI #
1266383
Details
4856.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22228/p/1266383
Your Price
$ 4,856.45 / each
$ 4,857.00 / each BDIExpress
$ 4,857.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
90.6
EAN
7316576668500
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22228 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22228
Weight / LBS
149
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 396.875MM Minimum Bolt Spacing; 441.325MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Length Thru Bore
7.625 Inch | 193.675 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Bore
5.512 Inch | 140 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

