Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF 22326 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22326-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzR8aW1hZ2UvanBlZ3xhR1kwTDJoaFlpOHhNRFExT0RZMU5EUTBNVFV3TWk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU16STJYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkZTNmZDZhMTNlYmFhY2NjZjZhZTFhMmU0N2E3MmJiMTc0ZTE5NDFkYWZhYjEwZGI1ZDhkOTM0ZDMzY2Y3OWY3
1267312 Pillow Block Bearings 

SKF SKF

SAF 22326

Description

SAF 22326 PILLOW BLOCK HOUSING

Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 170MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 441.325MM Minimum Bolt Spacing; 488.95MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

SAF 22326

BDI #
1267312

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6616.8745 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6,616.87 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
103
EAN
7316577021236
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22326 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22326
Weight / LBS
221
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 170MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 441.325MM Minimum Bolt Spacing; 488.95MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
5.118 Inch | 130 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh