https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22522-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhREZtTDJnM05pOHhNRFExT0RZMk1ESTNOREl3Tmk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5USXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5YjAzODgyYmU0ZDA1MjE5ZjU3MzRjNDMxZDRjNGIyMzI4MTZmNmJmMTlkMzY2ZmMyYjVjMjNkNDI1NzM4MTQ2
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22522-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhREZtTDJnM05pOHhNRFExT0RZMk1ESTNOREl3Tmk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5USXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3w5YjAzODgyYmU0ZDA1MjE5ZjU3MzRjNDMxZDRjNGIyMzI4MTZmNmJmMTlkMzY2ZmMyYjVjMjNkNDI1NzM4MTQ2
SKF
SKF
SAF 22522/C3
SKF SKF
Description
SAF 22522/C3 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22522/C3
BDI #
1266422
Details
2685.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22522-C3/p/1266422
Your Price
$ 2,685.21 / each
$ 2,686.00 / each BDIExpress
$ 2,686.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
33.21
EAN
7316576668982
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | C3 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22522/C3
Weight / LBS
73
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

