https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFERTFMMmhpTUM4eE1EYzJOamM1T1RNek9UVTFNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZGJlZTkzODIxNDJhMWNlYWVmMmE5YmU5NjExZWE5ZGY4MmNlMmNlZGQxNTUyNWU4YmFkNDE3NDJkNTk5NTU4
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFERTFMMmhpTUM4eE1EYzJOamM1T1RNek9UVTFNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZGJlZTkzODIxNDJhMWNlYWVmMmE5YmU5NjExZWE5ZGY4MmNlMmNlZGQxNTUyNWU4YmFkNDE3NDJkNTk5NTU4
TIMKEN
TIMKEN
SAF 22522
TIMKEN TIMKEN
Description
SAF 22522 SPLIT PB BRG ASSY ; 3-15/16" BORE 4-15/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22522
BDI #
1372108
Details
2885.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22522/p/1372108
Your Price
$ 2,885.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.741
EAN
0087796040038
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22522
Weight / LBS
81
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-15/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-5/8" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Length Thru Bore
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

