Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF 22526 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22526-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR1k1TDJoa09DOHhNRFExT0RZMk1UQTJNRFl6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5USTJYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1YTgwMTcxODA2OWJiY2QzOThmNjI0MmY1NzIwMjE1MWJhMDZlNmZlOThhYWQ4MTBhZWQ0MDI2ODVmOWViMjcx
1266425 Pillow Block Bearings 

SKF SKF

SAF 22526

Description

SAF 22526 PILLOW BLOCK HOUSING ; 4-7/16" BORE 6" BASE-CTR HGT 4 HOLE

Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

SAF 22526

BDI #
1266425

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3903.58 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,903.58 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
64.46
EAN
7316576669033
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22526
Weight / LBS
144
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bolt Spacing Minimum
14.625 Inch | 371.475Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh