

TIMKEN
TIMKEN
SAF 22528
TIMKEN TIMKEN
Description
SAF 22528 SPLIT PB BRG ASSY ; 4-15/16" BORE 6" BASE-CTR
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22528
BDI #
1372121

Details
5216.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22528/p/1372121
Your Price
$ 5,216.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
72.121
EAN
0087796040151
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22228K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22528
Weight / LBS
159
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 16" Minimum Bolt Spacing; 17-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Bolt Spacing Maximum
17.125 Inch | 434.975Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
7.75 Inch | 196.85 Millimeter
Bolt Spacing Minimum
16 Inch | 406.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh