https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFERTFMMmhpTUM4eE1EYzJOamM1T1RNek9UVTFNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZGJlZTkzODIxNDJhMWNlYWVmMmE5YmU5NjExZWE5ZGY4MmNlMmNlZGQxNTUyNWU4YmFkNDE3NDJkNTk5NTU4
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFERTFMMmhpTUM4eE1EYzJOamM1T1RNek9UVTFNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZGJlZTkzODIxNDJhMWNlYWVmMmE5YmU5NjExZWE5ZGY4MmNlMmNlZGQxNTUyNWU4YmFkNDE3NDJkNTk5NTU4
TIMKEN
TIMKEN
SAF 22534
TIMKEN TIMKEN
Description
SAF 22534 SPLIT PB BRG ASSY
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22534
BDI #
1372132
Details
8770.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22534/p/1372132
Your Price
$ 8,770.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
136.078
EAN
0087796161474
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22234K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22534C3
Weight / LBS
300
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-15/16" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

