

TIMKEN
TIMKEN
SAF 22538
TIMKEN TIMKEN
Description
SAF 22538 SPLIT PB BRG ASSY
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22538
BDI #
1372142

Details
12025.2294
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22538/p/1372142
Your Price
$ 12,025.23 / each
$ 12,025.23 / each BDIExpress
$ 12,025.23 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
170.097
EAN
0087796040359
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22238K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22538
Weight / LBS
375
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
7.875 Inch | 200 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Length Thru Bore
10.75 Inch | 273.05 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh