https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22540-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzR8aW1hZ2UvanBlZ3xhRFUwTDJnek9DOHhNRFExT0RZMk16ZzBOVGt4T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5UUXdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ODA4Njg1ODlkYWU0NmI0OGRkNmU4MGJiYjM5YWUxNzJmNWE1OGNhYmE0MThiYjNjZDEyZjlmNGZjOGFlODcy
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22540-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzR8aW1hZ2UvanBlZ3xhRFUwTDJnek9DOHhNRFExT0RZMk16ZzBOVGt4T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5UUXdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4ODA4Njg1ODlkYWU0NmI0OGRkNmU4MGJiYjM5YWUxNzJmNWE1OGNhYmE0MThiYjNjZDEyZjlmNGZjOGFlODcy
SKF
SKF
SAF 22540
SKF SKF
Description
SAF 22540 PILLOW BLOCK HSG
Pillow Block Bearing; 4 Bolt Pillow Block; 7-3/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22540
BDI #
1266442
Details
13418.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22540/p/1266442
Your Price
$ 13,418.84 / each
$ 13,419.00 / each BDIExpress
$ 13,419.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
223.128
EAN
7316576669224
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22240 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22540
Weight / LBS
443
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-3/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
8.25 Inch | 209.55 Millimeter
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Bore
7.188 Inch | 182.575 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

