https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEUTJMMmhoTmk4eE1EYzNNRGcyTXprNE1EVTNOQzlKVGtSVFMwWlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1YTEzZGNiNjhmNWQ0ZTQ3NTcwYTlkZjU1MmZlYTAwZDc3OTRjYjMwMmNiYTlhMjQ0OTMzYzdjZGIwZmNkNTZm
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEUTJMMmhoTmk4eE1EYzNNRGcyTXprNE1EVTNOQzlKVGtSVFMwWlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1YTEzZGNiNjhmNWQ0ZTQ3NTcwYTlkZjU1MmZlYTAwZDc3OTRjYjMwMmNiYTlhMjQ0OTMzYzdjZGIwZmNkNTZm
SKF
SKF
SAF 23048 KAX8.1/2
SKF SKF
Description
SAF 23048 KAX8.1/2 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 8-1/2" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 23048 KAX8.1/2
BDI #
1306580
Details
18209.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-23048-KAX8-1-2/p/1306580
Your Price
$ 18,209.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
214.893
EAN
7316577020482
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23048 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 23048 KAX8.1/2
Weight / LBS
474
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8-1/2" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

