https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEUTJMMmhoTmk4eE1EYzNNRGcyTXprNE1EVTNOQzlKVGtSVFMwWlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1YTEzZGNiNjhmNWQ0ZTQ3NTcwYTlkZjU1MmZlYTAwZDc3OTRjYjMwMmNiYTlhMjQ0OTMzYzdjZGIwZmNkNTZm
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzN3xpbWFnZS9qcGVnfGFEUTJMMmhoTmk4eE1EYzNNRGcyTXprNE1EVTNOQzlKVGtSVFMwWlFRbGhZV0ZoZlUwRkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w1YTEzZGNiNjhmNWQ0ZTQ3NTcwYTlkZjU1MmZlYTAwZDc3OTRjYjMwMmNiYTlhMjQ0OTMzYzdjZGIwZmNkNTZm
SKF
SKF
SAF 23052 KAX9.1/2
SKF SKF
Description
SAF 23052 KAX9.1/2 PILLOW BLOCK HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 23052 KAX9.1/2
BDI #
1306584
Details
22372.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-23052-KAX9-1-2/p/1306584
Your Price
$ 22,372.63 / each
$ 22,373.00 / each BDIExpress
$ 22,373.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
239.229
EAN
7316577020505
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23052 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 23052 KAX9.1/2
Weight / LBS
530
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
12 Inch | 304.8 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

