DODGE
DODGE
SAF-522X3-15/16
DODGE DODGE
Description
SAF-522X3-15/16 PILLOW BLOCK HOUSING
Pillow Block Bearing Housing; 3-15/16" Shaft; 2 Bolt; Cast Iron; Open End; Includes Stab Ring and Labyrinth Seal; For 2200K Series Spherical Roller Bearing
Part #
035310
BDI #
242709
Details
1208.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-522X3-15-16/p/242709
Your Price
$ 1,208.19 / each
$ 1,209.00 / each BDIExpress
$ 1,209.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
35.756
EAN
0782475799626
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
78.84
Product Detail
Pillow Block Bearing Housing
Product Specification
3-15/16" Shaft; 2 Bolt; Cast Iron; Open End
Long Description
Pillow Block Bearing Housing; 3-15/16" Shaft; 2 Bolt; Cast Iron; Open End; Includes Stab Ring and Labyrinth Seal; For 2200K Series Spherical Roller Bearing
