Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF B22524 HTLC https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22524-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhRFUxTDJnNE15OHhNRFExT0RZMk1EWXpORFkxTkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5USTBYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkNzdiM2RiMjkxNGMwZjNlNmM0YjkzZWJjMjg4NTRlNTM5OGU2ZDk2YmMwNDZiZmJjOWMzNTBjN2Y3NzI5OWYw
1306614 Pillow Block Bearings 

SKF SKF

SAF B22524 HTLC

Description

SAF B22524 HTLC PILLOW BLOCK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

SAF B22524 HTLC

BDI #
1306614

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3909.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,909.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.25
EAN
7316574568161
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
BS2-2224-2CS5K/VT143
Seals
PosiTrac Plus
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Three-Barrier
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
77.823
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.188 Inch | 106.375 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Actual Bolt Center to Center
13.9 Inch | 353.1Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh