

NSK
NSK
SAF22310
NSK NSK
Description
SAF22310 PILLOW BLK BEARING UNIT ; CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 76.2MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 196.85MM Minimum Bolt Spacing; 228.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF22310
BDI #
1193501

Details
1096.4865
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22310/p/1193501
Your Price
$ 1,096.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.07
EAN
0029176499104
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22310
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
17.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 76.2MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 196.85MM Minimum Bolt Spacing; 228.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Maximum
9 Inch | 228.6Millimeter
Nominal Bolt Center to Center
8.4 Inch | 213.4 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Bolt Spacing Minimum
7.75 Inch | 196.85Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh