Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF22618 https://www.bdiexpress.com/medias/MFRNSKFBXXXX-FSAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODd8aW1hZ2UvanBlZ3xhR00zTDJoa01pOHhNRGcyTURVMk9EZ3pPREUzTkM5TlJsSk9VMHRHUWxoWVdGaGZSbE5CUmw4MFFreFVYek13TUhnek1EQXVhbkJufDkxZDVhMTYyYTM3ZjJkZTZjYmJkYWY4MGI2OGFkMjRhNTI2MzQxY2RiOWVlNjk1OTBmYzU0MzI4ODM1YzU5M2I
1193551 Pillow Block Bearings 

NSK NSK

SAF22618

Description

SAF22618 PILLOW BLK BEARING UNIT ; CAST IRON

Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SAF22618

BDI #
1193551

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3030.6102 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,030.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
0029176500268
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22318K
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/16" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12" Minimum Bolt Spacing; 13-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Center to Center
12.8 Inch | 325.1 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Maximum
13.5 Inch | 342.9Millimeter
Length Thru Bore
6.875 Inch | 174.625 Millimeter
Bolt Spacing Minimum
12 Inch | 304.8Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh