Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF526 https://www.bdiexpress.com/medias/INDXXXHSGXXX-PB-SAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MzR8aW1hZ2UvanBlZ3xhREV5TDJobU15OHhNRFV3TnpVek5EazFPRFl5TWk5SlRrUllXRmhJVTBkWVdGaGZVRUpmVTBGR1h6UkNURlJmTXpBd2VETXdNQzVxY0djfGNhNDI2M2MxOWNhYzJlODc1ODVhYzc1NzM4ZjJkZGRjYmI2NTExZDBmODdmNzg5YWY3MTRjOGI3OGZmNjRhOWY
25098742 Pillow Block Bearings 

EBC EBC

SAF526

Description

SAF526 PILLOW BLOCK HOUSING ; CAST IRON

Pillow Block Bearing Housing; 4 Bolt; 6" Base to Center Height; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; 2 Piece Split

Part #

SAF526

BDI #
25098742

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1134.133 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,134.13 / each BDIExpress
QTY

Inventory

Total: 60

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
Product Detail
Pillow Block Bearing Housing
Product Specification
4 Bolt; 6" Base to Center Height; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; 2 Piece Split
Long Description
Pillow Block Bearing Housing; 4 Bolt; 6" Base to Center Height; 14-5/8" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; 2 Piece Split