https://www.bdiexpress.com/medias/INDMIEPBXXXX-SAF-STL-4BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyN3xpbWFnZS9qcGVnfGFHUTBMMmhoWWk4eE1EYzJPREU0T1RBMk16RTVPQzlKVGtSTlNVVlFRbGhZV0ZoZlUwRkdYMU5VVEY4MFFreFVYMDVGWHpNd01IZ3pNREF1YW5Cbnw2MjgyNTIwNDY3NGYwOTg0MTI2NWExODUzMzE2YzZlMjQ1ZWMzM2ViMDM5OGQ5MjRmNmJhMTQ5ZTYyZmFkYjQx
https://www.bdiexpress.com/medias/INDMIEPBXXXX-SAF-STL-4BLT-NE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyN3xpbWFnZS9qcGVnfGFHUTBMMmhoWWk4eE1EYzJPREU0T1RBMk16RTVPQzlKVGtSTlNVVlFRbGhZV0ZoZlUwRkdYMU5VVEY4MFFreFVYMDVGWHpNd01IZ3pNREF1YW5Cbnw2MjgyNTIwNDY3NGYwOTg0MTI2NWExODUzMzE2YzZlMjQ1ZWMzM2ViMDM5OGQ5MjRmNmJhMTQ5ZTYyZmFkYjQx
MIETHER BEARING
MIETHER BEARING
SAFS 22540 07-03
MIETHER BEARING MIETHER BEARING
Description
SAFS 22540 07-03 PILLOW BLOCK HOUSING ; POR NON RETURNABLE STL 4-BOLT BASE FI-OP
Pillow Block Bearing; 4 Bolt Pillow Block; 7-3/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SFS22540-1
BDI #
658260
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFS-22540-07-03/p/658260
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
219.992
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22240K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.standard-miether.com
Manufacturer Internal Number
14103
Weight / LBS
485
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-3/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Length Thru Bore
11.125 Inch | 282.575 Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Bore
7.188 Inch | 182.575 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Nominal Bolt Center to Center
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

