https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
TIMKEN
TIMKEN
SDAF 22238
TIMKEN TIMKEN
Description
SDAF 22238 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 7.48" Bore; 7-7/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 21-1/2" Minimum Bolt Spacing; 23-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 22238
BDI #
1372660
Details
25537.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-22238/p/1372660
Your Price
$ 25,537.82 / each
$ 25,538.00 / each BDIExpress
$ 25,538.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
183.87
EAN
0087796308299
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/8 Inch
Relubricatable
Yes
Insert Part Number
22238
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22238
Weight / LBS
405
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7.48" Bore; 7-7/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 21-1/2" Minimum Bolt Spacing; 23-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
10.625 Inch | 269.875 Millimeter
Bolt Spacing Minimum
21.5 Inch | 546.1Millimeter
Bore
7.48 Inch | 190 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Maximum
23.5 Inch | 596.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

