https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
TIMKEN
TIMKEN
SDAF 22617 X 2 7/8
TIMKEN TIMKEN
Description
SDAF 22617 X 2 7/8 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/8" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 22617 X 2 7/8
BDI #
1372710
Details
11271.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-22617-X-2-7-8/p/1372710
Your Price
$ 11,271.29 / each
$ 11,272.00 / each BDIExpress
$ 11,272.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.68
EAN
0087796310193
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22317K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22617 X 2 7/8
Weight / LBS
94
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/8" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.5 Inch | 114 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

